Motion
40B15SS
Stock Bore Sprocket - "B" Hub, 15 Teeth, 1.2500 in Stock Bore, Stainless Steel Material
MI ITEM #14936909
MFR #40B15SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - "B" Hub, 15 Teeth, 1.2500 in Stock Bore, Stainless Steel Material
MI ITEM #14936909
MFR #40B15SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Hub Diameter
    1.8130 in
  • Outside Diameter
    2.6500 in
  • Weight
    0.71 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Country of Origin
    China
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    195057058576
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
40B15SS 40B15SS, SPRK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought