Motion
50B30SS
Stock Bore Sprocket - "B" Hub, 30 Teeth, 2.2500 in Stock Bore, Stainless Steel Material
Mi Item #14936950
MFR #50B30SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - "B" Hub, 30 Teeth, 2.2500 in Stock Bore, Stainless Steel Material
Mi Item #14936950
MFR #50B30SS

Mfr description
50B30SS 50B30SS, ROLLER CHAIN SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Hub Diameter
    3.2500 in
  • Outside Diameter
    6.3200 in
  • Weight
    4.75 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Country of Origin
    China
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    195057048836
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)