Motion
60B16SS
Stock Bore Sprocket - B Hub, 16 Teeth, 0.7500 in Stock Bore, Stainless Steel Material
MI ITEM #14936963
MFR #60B16SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - B Hub, 16 Teeth, 0.7500 in Stock Bore, Stainless Steel Material
MI ITEM #14936963
MFR #60B16SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60B16SS 60B16SS ROLLER CHAIN SPROCKET

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.7500 in
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Hub Type
    B
  • Manufacturer Upc Number
    195057070462
  • Weight
    3.00 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought