Motion
6J800SH
V-Belt Pulley - J Belt Section, 6 Groove, Bushing Required Bore Size, 8 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #14937000
MFR #6J800SH
Price$246.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - J Belt Section, 6 Groove, Bushing Required Bore Size, 8 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #14937000
MFR #6J800SH

Mfr description
6J800SH 6J800SH, UNKNOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.86/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    8 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)