Motion
6J1060SH
V-Belt Pulley - J Belt Section, 6 Groove, Bushing Required Bore Size, 10.6000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #14937001
MFR #6J1060SH
List Price$473.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - J Belt Section, 6 Groove, Bushing Required Bore Size, 10.6000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #14937001
MFR #6J1060SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$473.11/each for your price

Overview

Mfr description
6J1060SH 6J1060SH, UNKNOWN

Specifications

  • Belt Section Size
    J
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text