Motion
6J1400SK
V-belt Pulley - J Belt Section, 6 Groove, Bushing Required Bore Size, 14 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #14937002
MFR #6J1400SK
Price$536.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - J Belt Section, 6 Groove, Bushing Required Bore Size, 14 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #14937002
MFR #6J1400SK

Mfr description
6J1400SK 6J1400SK, POLY-V PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.21/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    14 in
  • Weight
    10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)