1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
2012X45MM
Taper Lock Bushing - 2012 Series, 45 mm Bore
MI ITEM #
14937026
MFR #
2012X45MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
B & B MANUFACTURING, INC. 2012X45MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
2012X45MM
Taper Lock Bushing - 2012 Series, 45 mm Bore
MI ITEM #
14937026
MFR #
2012X45MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2012X45MM 2012X45MM, TL BUSHING 45 MM FI
Specifications
Bushing Size
2012
Bore Type
Finished Bore
Bore Diameter
45 mm
Length Through Bore
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought