Motion
23322-A-M-H40-T41A

FAG (SCHAEFFLER)
23322-A-M-H40-T41A

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.10 mm Width, Tapered 1:12 Bore, Open
Mi Item #14937221
MFR #23322-A-M-H40-T41A
Price$3,561.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23322-A-M-H40-T41A

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.10 mm Width, Tapered 1:12 Bore, Open
Mi Item #14937221
MFR #23322-A-M-H40-T41A

Mfr description
23322-A-M-H40-T41A SPHERICALVIB.SCREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,561.30/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    92.10 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)