Motion
23326-AS-M-T41A

FAG (SCHAEFFLER)
23326-AS-M-T41A

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Tapered 1:12 Bore, Open
Mi Item #14937224
MFR #23326-AS-M-T41A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23326-AS-M-T41A

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Tapered 1:12 Bore, Open
Mi Item #14937224
MFR #23326-AS-M-T41A

Mfr description
23326-AS-M-T41A SPHERICALVIB.SCREENT4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    112 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)