Motion
23332-A-MA-T41B-C3

FAG (SCHAEFFLER)
23332-A-MA-T41B-C3

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14937228
MFR #23332-A-MA-T41B-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23332-A-MA-T41B-C3

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14937228
MFR #23332-A-MA-T41B-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    136 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    233

Overview

Mfr description
23332-A-MA-T41B-C3 SPHERICALVIB.SCREEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought