1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GAST MFG
87R637-101-BL480X
GAST Rocking Piston Compressor Vacuum Pump: 0.5 hp, 1 Phase, 24 V dc, 2250 rpm
Mi Item #
14937722
MFR #
87R637-101-BL480X
Price
$2,385.06
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Compressors
GAST MFG 87R637-101-BL480X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAST MFG
87R637-101-BL480X
GAST Rocking Piston Compressor Vacuum Pump: 0.5 hp, 1 Phase, 24 V dc, 2250 rpm
Mi Item #
14937722
MFR #
87R637-101-BL480X
Mfr description
87R637-101-BL480X GAST ROCKING PISTON CO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,385
.06
/each
Add to Cart
Specifications
Details
Air Pressure
125 psi
Amperage
20.27 A
Horsepower
0.5 hp
Maximum Air Flow
5.1 cfm
Sound Level
66 dB(a)
Speed
2250 rpm
Voltage
24 V dc
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items