Motion
2MMV9328HXCRQUL

TIMKEN
2MMV9328HXCRQUL

Spindle & Precision Machine Tool Angular Contact Bearing - 140 mm Bore, Open
MI ITEM #14938649
MFR #2MMV9328HXCRQUL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
2MMV9328HXCRQUL

Spindle & Precision Machine Tool Angular Contact Bearing - 140 mm Bore, Open
MI ITEM #14938649
MFR #2MMV9328HXCRQUL

Mfr description
2MMV9328HXCRQUL BALL HIGH SPEED SUPER PR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)