Motion
16022

TIMKEN
16022

Radial & Deep Groove Ball Bearing - Straight Bore, 110 mm ID, Open, Without Snap Ring
MI ITEM #14938664
MFR #16022
Price$345.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
16022

Radial & Deep Groove Ball Bearing - Straight Bore, 110 mm ID, Open, Without Snap Ring
MI ITEM #14938664
MFR #16022

Mfr description
16022 BALL DEEP GROOVE RADIAL <12 OD IS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.60/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)