Overview
Mfr description
61864MA BALL DEEP GROOVE RADIAL >12 OD I
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Product TypeRadial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data