1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
23944EMW507C08C3
Spherical Roller Bearing - 220 mm ID, 300 mm OD, 60 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14938862
MFR #
23944EMW507C08C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 23944EMW507C08C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
23944EMW507C08C3
Spherical Roller Bearing - 220 mm ID, 300 mm OD, 60 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14938862
MFR #
23944EMW507C08C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23944EMW507C08C3 SRB 200 - 300MM OD TIMK
Specifications
Bore Type
Tapered 1:12
Bore Diameter
220 mm
Outside Diameter
300 mm
Overall Width
60 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data