Motion
249/750YMBW33W45AC3

TIMKEN
249/750YMBW33W45AC3

Spherical Roller Bearing - 750 mm ID, 1000 mm OD, 250 mm Width, Straight Bore, Open
Mi Item #14938864
MFR #249/750YMBW33W45AC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
249/750YMBW33W45AC3

Spherical Roller Bearing - 750 mm ID, 1000 mm OD, 250 mm Width, Straight Bore, Open
Mi Item #14938864
MFR #249/750YMBW33W45AC3

Mfr description
249/750YMBW33W45AC3 SRB >900MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    750 mm
  • Outside Diameter  
    1000 mm
  • Overall Width  
    250 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)