Motion
23268KYMBW906AC4

TIMKEN
23268KYMBW906AC4

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Straight Bore, Open
Mi Item #14938865
MFR #23268KYMBW906AC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23268KYMBW906AC4

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Straight Bore, Open
Mi Item #14938865
MFR #23268KYMBW906AC4

Mfr description
23268KYMBW906AC4 SRB 600-900MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    224 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)