Motion
435S-2

TIMKEN
435S-2

435S-2
MI ITEM #14938880
MFR #435S-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
435S-2

435S-2
MI ITEM #14938880
MFR #435S-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
435S-2 TRB SINGLE CONE <4 OD

Specifications

  • Bore Type
    Cylindrical
  • Bearing Material
    Steel
  • Inner Ring Width
    1.219 in
  • UPC_NO
    0053893032191
  • Product Type
    Tapered Roller Bearing Cones

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text