Motion
30212-90KB2

TIMKEN
30212-90KB2

Tapered Roller Bearing Full Assembly - 60 mm Bore, 4.3310 in OD, 0.9375 in Width
Mi Item #14938907
MFR #30212-90KB2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30212-90KB2

Tapered Roller Bearing Full Assembly - 60 mm Bore, 4.3310 in OD, 0.9375 in Width
Mi Item #14938907
MFR #30212-90KB2

Mfr description
30212-90KB2 TRB METRIC ASSEMBLY 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width
    1.26 in
  • Outside Diameter
    4.3310 in
  • Overall Width
    0.9375 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893455228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)