Motion
30213-90KA4

TIMKEN
30213-90KA4

Tapered Roller Bearing Full Assembly - 65 mm Bore, 120 mm OD, 0.9375 in Width
MI ITEM #14938908
MFR #30213-90KA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30213-90KA4

Tapered Roller Bearing Full Assembly - 65 mm Bore, 120 mm OD, 0.9375 in Width
MI ITEM #14938908
MFR #30213-90KA4

Mfr description
30213-90KA4 TRB METRIC ASSEMBLY 4-8 OD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width
    1.26 in
  • Outside Diameter
    120 mm
  • Overall Width
    0.9375 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893072173

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)