Motion
30310-90KA5

TIMKEN
30310-90KA5

30310-90KA5
MI ITEM #14938909
MFR #30310-90KA5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30310-90KA5

30310-90KA5
MI ITEM #14938909
MFR #30310-90KA5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30310-90KA5 TRB METRIC ASSEMBLY 4-8 OD

Specifications

  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    4.331 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.457 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893655512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text