Motion
30315-90KA2

TIMKEN
30315-90KA2

Tapered Roller Bearing Full Assembly - 75 mm Bore, 6.2990 in OD, 40 mm Width
MI ITEM #14938913
MFR #30315-90KA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30315-90KA2

Tapered Roller Bearing Full Assembly - 75 mm Bore, 6.2990 in OD, 40 mm Width
MI ITEM #14938913
MFR #30315-90KA2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30315-90KA2 TRB METRIC ASSEMBLY 4-8 OD

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    6.2990 in
  • Overall Width
    40 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    0.827 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893458885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text