Motion
31312-90KA4

TIMKEN
31312-90KA4

Tapered Roller Bearing Full Assembly - 60 mm Bore, 5.1180 in OD, 33.50 mm Width
Mi Item #14938916
MFR #31312-90KA4
Price$483.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
31312-90KA4

Tapered Roller Bearing Full Assembly - 60 mm Bore, 5.1180 in OD, 33.50 mm Width
Mi Item #14938916
MFR #31312-90KA4

Mfr description
31312-90KA4 TRB METRIC ASSEMBLY 4-8 OD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$483.53/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width
    1.457 in
  • Outside Diameter
    5.1180 in
  • Overall Width
    33.50 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893438450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)