Motion
31315-90KA3

TIMKEN
31315-90KA3

Tapered Roller Bearing Full Assembly - 75 mm Bore, 6.2990 in OD, 40 mm Width
MI ITEM #14938918
MFR #31315-90KA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
31315-90KA3

Tapered Roller Bearing Full Assembly - 75 mm Bore, 6.2990 in OD, 40 mm Width
MI ITEM #14938918
MFR #31315-90KA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Inner Ring Width
    1.597 in
  • Outside Diameter
    6.2990 in
  • Overall Width
    40 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893852188

Overview

Mfr description
31315-90KA3 TRB METRIC ASSEMBLY 4-8 OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought