Specifications
Dimensions
- Inner Ring Width2.756 in
- Outside Diameter7.087 in
Details
- Bearing MaterialSteel
- Bearing TypeUnmounted Roller Bearing
- Bore TypeCylindrical
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO0053893824468
Overview
Mfr description
32024X-90KC3 TRB METRIC ASSEMBLY 4-8 OD