Motion
32317-90KA2

TIMKEN
32317-90KA2

32317-90KA2
MI ITEM #14938928
MFR #32317-90KA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32317-90KA2

32317-90KA2
MI ITEM #14938928
MFR #32317-90KA2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    1.26 in
  • Outside Diameter
    7.087 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893800417

Overview

Mfr description
32317-90KA2 TRB METRIC ASSEMBLY 4-8 OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought