Motion
32926-90KA1

TIMKEN
32926-90KA1

Tapered Roller Bearing Full Assembly - 130 mm Bore, 180 mm OD, 32 mm Width
MI ITEM #14938931
MFR #32926-90KA1
List Price$645.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32926-90KA1

Tapered Roller Bearing Full Assembly - 130 mm Bore, 180 mm OD, 32 mm Width
MI ITEM #14938931
MFR #32926-90KA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$645.72/each for your price

Overview

Mfr description
32926-90KA1 TRB METRIC ASSEMBLY 4-8 OD

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    180 mm
  • Overall Width
    32 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.535 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893770772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text