Motion
33024-90NA3

TIMKEN
33024-90NA3

Tapered Roller Bearing Full Assembly - 120 mm Bore, 180 mm OD, 48 mm Width
Mi Item #14938937
MFR #33024-90NA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33024-90NA3

Tapered Roller Bearing Full Assembly - 120 mm Bore, 180 mm OD, 48 mm Width
Mi Item #14938937
MFR #33024-90NA3

Mfr description
33024-90NA3 TRB METRIC ASSEMBLY 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Inner Ring Width
    1.772 in
  • Outside Diameter
    180 mm
  • Overall Width
    48 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893656472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)