Motion
496AS-2

TIMKEN
496AS-2

496AS-2
MI ITEM #14938942
MFR #496AS-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
496AS-2

496AS-2
MI ITEM #14938942
MFR #496AS-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
496AS-2 TRB SINGLE CONE 4-8 OD

Specifications

  • Bore Type
    Cylindrical
  • Bearing Material
    Steel
  • Inner Ring Width
    1.172 in
  • UPC_NO
    0053893046815
  • Product Type
    Tapered Roller Bearing Cones

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought