Motion
580X-2

TIMKEN
580X-2

580X-2
Mi Item #14938943
MFR #580X-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
580X-2

580X-2
Mi Item #14938943
MFR #580X-2

Mfr description
580X-2 TRB SINGLE CONE 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    1.438 in

Details

  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893062815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)