Motion
30224-90KA1

TIMKEN
30224-90KA1

Tapered Roller Bearing Full Assembly - 120 mm Bore, 215 mm OD, 43.50 mm Width
Mi Item #14938952
MFR #30224-90KA1
Price$1,104.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30224-90KA1

Tapered Roller Bearing Full Assembly - 120 mm Bore, 215 mm OD, 43.50 mm Width
Mi Item #14938952
MFR #30224-90KA1

Mfr description
30224-90KA1 TRB METRIC ASSEMBLY 8-12 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,104.06/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Inner Ring Width
    1.063 in
  • Outside Diameter
    215 mm
  • Overall Width
    43.50 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893438412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)