Motion
30320-90KA3

TIMKEN
30320-90KA3

30320-90KA3
Mi Item #14938955
MFR #30320-90KA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30320-90KA3

30320-90KA3
Mi Item #14938955
MFR #30320-90KA3

Mfr description
30320-90KA3 TRB METRIC ASSEMBLY 8-12 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    1.142 in
  • Outside Diameter
    8.465 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893139500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)