Motion
32224-90KB2

TIMKEN
32224-90KB2

Tapered Roller Bearing Full Assembly - 120 mm Bore, 215 mm OD, 58 mm Width
MI ITEM #14938961
MFR #32224-90KB2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32224-90KB2

Tapered Roller Bearing Full Assembly - 120 mm Bore, 215 mm OD, 58 mm Width
MI ITEM #14938961
MFR #32224-90KB2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32224-90KB2 TRB METRIC ASSEMBLY 8-12 OD

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    215 mm
  • Overall Width
    58 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.417 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893438504

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought