Motion
2MM216WICRQUL

TIMKEN (FAFNIR)
2MM216WICRQUL

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 140 mm OD, 104 mm Width, 15 ° Contact, Open
Mi Item #14939705
MFR #2MM216WICRQUL
Price$8,745.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM216WICRQUL

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 140 mm OD, 104 mm Width, 15 ° Contact, Open
Mi Item #14939705
MFR #2MM216WICRQUL

Mfr description
2MM216WICRQUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,745.39/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    104 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    4
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    102900 N, 23130.3 lbs
  • Radial Static Load Capacity
    77000 N, 17310.3 lbs
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)