Overview
Mfr description
2MM9110WICRTULFS637 BALL P4S SUPER PRECI
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data