Motion
2MM9112WICRDULFS637

TIMKEN (FAFNIR)
2MM9112WICRDULFS637

Unmounted Ball Bearing - 60 mm Bore, 95 mm OD, 2.3620 in Width, 15.00 Contact, Open
MI ITEM #14939716
MFR #2MM9112WICRDULFS637
Price$2,374.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9112WICRDULFS637

Unmounted Ball Bearing - 60 mm Bore, 95 mm OD, 2.3620 in Width, 15.00 Contact, Open
MI ITEM #14939716
MFR #2MM9112WICRDULFS637

Mfr description
2MM9112WICRDULFS637 BALL P4S SUPER PRECI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,374.79/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Bore Size
    2.362 in
  • Contact Angle  
    15.00
  • Inner Ring Width
    0.787 in
  • Outside Diameter  
    95 mm
  • Overall Width  
    2.3620 in

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    38800 N, 8722.6 lbf
  • Radial Static Load Capacity
    30500 N, 6856.7 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    2
  • Seal Type
    Open
  • Series
    9100WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    0087796226036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)