Motion
2MM9112WICRTUL

TIMKEN (FAFNIR)
2MM9112WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 54 mm Width, 15 ° Contact, Open
Mi Item #14939717
MFR #2MM9112WICRTUL
Price$3,563.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9112WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 54 mm Width, 15 ° Contact, Open
Mi Item #14939717
MFR #2MM9112WICRTUL

Mfr description
2MM9112WICRTUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,563.41/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    95 mm
  • Overall Width  
    54 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    38800 N, 8730 lbs
  • Radial Static Load Capacity
    30500 N, 6860 lbs
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)