Motion
2MM9113WICRTUM

TIMKEN (FAFNIR)
2MM9113WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 100 mm OD, 48 mm Width, 15 ° Contact, Open
Mi Item #14939720
MFR #2MM9113WICRTUM
Price$3,798.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9113WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 100 mm OD, 48 mm Width, 15 ° Contact, Open
Mi Item #14939720
MFR #2MM9113WICRTUM

Mfr description
2MM9113WICRTUM BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,798.96/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    48 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    39800 N, 8950 lbs
  • Radial Static Load Capacity
    32600 N, 7330 lbs
  • Series
    9100WI
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)