Motion
2MM9116WICRDULFS637

TIMKEN (FAFNIR)
2MM9116WICRDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 44 mm Width, 15 ° Contact, Open
Mi Item #14939725
MFR #2MM9116WICRDULFS637
Price$3,726.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9116WICRDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 44 mm Width, 15 ° Contact, Open
Mi Item #14939725
MFR #2MM9116WICRDULFS637

Mfr description
2MM9116WICRDULFS637 BALL P4S SUPER PRECI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,726.50/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    44 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    64900 N, 14600 lbf
  • Radial Static Load Capacity
    55200 N, 12400 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)