Motion
2MM9119WICRDUL

TIMKEN (FAFNIR)
2MM9119WICRDUL

Unmounted Ball Bearing - 95 mm Bore, 145 mm OD, 2.0470 in Width, 15.00 Contact, Open
MI ITEM #14939728
MFR #2MM9119WICRDUL
Price$5,357.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9119WICRDUL

Unmounted Ball Bearing - 95 mm Bore, 145 mm OD, 2.0470 in Width, 15.00 Contact, Open
MI ITEM #14939728
MFR #2MM9119WICRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,357.14/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Bore Size
    3.74 in
  • Contact Angle  
    15.00
  • Inner Ring Width
    1.024 in
  • Outside Diameter  
    145 mm
  • Overall Width  
    2.0470 in

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    81400 N, 18300 lbf
  • Radial Static Load Capacity
    73400 N, 16500 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    0087796077775

Overview

Mfr description
2MM9119WICRDUL BALL P4S SUPER PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought