Motion
2MM9309WICRSUL

TIMKEN (FAFNIR)
2MM9309WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, 15 ° Contact, Open
Mi Item #14939739
MFR #2MM9309WICRSUL
Price$997.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9309WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, 15 ° Contact, Open
Mi Item #14939739
MFR #2MM9309WICRSUL

Mfr description
2MM9309WICRSUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$997.17/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    68 mm
  • Overall Width  
    12 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16800 N, 3785 lbf
  • Radial Static Load Capacity
    13200 N, 2960 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)