Motion
2MMC9110WICRDULFS637

TIMKEN (FAFNIR)
2MMC9110WICRDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, 15 ° Contact, Open
Mi Item #14939746
MFR #2MMC9110WICRDULFS637
Price$2,691.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC9110WICRDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, 15 ° Contact, Open
Mi Item #14939746
MFR #2MMC9110WICRDULFS637

Mfr description
2MMC9110WICRDULFS637 BALL P4S SUPER PREC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,691.27/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    32 mm

Details

  • Ball Retainer Material
    MBR Cage
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27900 N, 6270 lbs
  • Radial Static Load Capacity
    18510 N, 4160 lbs
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)