Motion
3MM201WICRSUL

TIMKEN (FAFNIR)
3MM201WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, 25 ° Contact, Open
Mi Item #14939753
MFR #3MM201WICRSUL
Price$455.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM201WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, 25 ° Contact, Open
Mi Item #14939753
MFR #3MM201WICRSUL

Mfr description
3MM201WICRSUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.11/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    STEEL
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Rpm
    102000 rpm
  • Maximum Operating RPM
    102000 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8500 N, 1910 lbs
  • Radial Static Load Capacity
    3700 N, 830 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    300WI
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)