Motion
3MM215WICRDUL

TIMKEN (FAFNIR)
3MM215WICRDUL

Unmounted Ball Bearing - 75 mm Bore, 130 mm OD, 1.7720 in Width, 25.00 Contact, Open
Mi Item #14939759
MFR #3MM215WICRDUL
Price$3,750.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM215WICRDUL

Unmounted Ball Bearing - 75 mm Bore, 130 mm OD, 1.7720 in Width, 25.00 Contact, Open
Mi Item #14939759
MFR #3MM215WICRDUL

Mfr description
3MM215WICRDUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,750.61/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Bore Size
    2.953 in
  • Contact Angle  
    25.00
  • Inner Ring Width
    0.591 in
  • Outside Diameter  
    130 mm
  • Overall Width  
    1.7720 in

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    83700 N, 18800 lbf
  • Radial Static Load Capacity
    62300 N, 14000 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    0087796220577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)