Motion
3MM9108WICRQUL

TIMKEN (FAFNIR)
3MM9108WICRQUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68 mm OD, 60 mm Width, 25 ° Contact, Open
Mi Item #14939767
MFR #3MM9108WICRQUL
Price$3,140.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9108WICRQUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68 mm OD, 60 mm Width, 25 ° Contact, Open
Mi Item #14939767
MFR #3MM9108WICRQUL

Mfr description
3MM9108WICRQUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,140.62/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    68 mm
  • Overall Width  
    60 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    4
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20800 N, 4670 lbf
  • Radial Static Load Capacity
    14200 N, 3190 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)