Motion
3MM9108WICRTUL

TIMKEN (FAFNIR)
3MM9108WICRTUL

Unmounted Ball Bearing - 40 mm Bore, 68 mm OD, 48 mm Width, 25.00 Contact, Open
Mi Item #14939768
MFR #3MM9108WICRTUL
Price$2,357.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9108WICRTUL

Unmounted Ball Bearing - 40 mm Bore, 68 mm OD, 48 mm Width, 25.00 Contact, Open
Mi Item #14939768
MFR #3MM9108WICRTUL

Mfr description
3MM9108WICRTUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,357.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Bore Size
    1.575 in
  • Contact Angle  
    25.00
  • Inner Ring Width
    0.945 in
  • Outside Diameter  
    68 mm
  • Overall Width  
    48 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Flush Ground
    Yes
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20800 N, 4676 lbf
  • Radial Static Load Capacity
    14200 N, 3192 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    3
  • Seal Type
    Open
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    0087796226340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)