Motion
3MM9114WICRTUM

TIMKEN (FAFNIR)
3MM9114WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 60 mm Width, 25 ° Contact, Open
Mi Item #14939776
MFR #3MM9114WICRTUM
Price$4,465.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9114WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 60 mm Width, 25 ° Contact, Open
Mi Item #14939776
MFR #3MM9114WICRTUM

Mfr description
3MM9114WICRTUM BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,465.06/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    60 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    47600 N, 10700 lbf
  • Radial Static Load Capacity
    38800 N, 8730 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)