Motion
3MM9121WICRDUL

TIMKEN (FAFNIR)
3MM9121WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 105 mm Bore, 160 mm OD, 26 mm Width, 25 ° Contact Angle, Open
MI ITEM #14939779
MFR #3MM9121WICRDUL
Price$6,848.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9121WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 105 mm Bore, 160 mm OD, 26 mm Width, 25 ° Contact Angle, Open
MI ITEM #14939779
MFR #3MM9121WICRDUL

Mfr description
3MM9121WICRDUL BALL P4S SUPER PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,848.94/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    160 mm
  • Overall Width  
    26 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    92100 N, 20700 lbs
  • Radial Static Load Capacity
    84500 N, 19000 lbs
  • Series
    9100WI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)