Motion
3MM9126WICRTUL

TIMKEN (FAFNIR)
3MM9126WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 200 mm OD, 99 mm Width, 25 ° Contact, Open
Mi Item #14939782
MFR #3MM9126WICRTUL
Price$19,042.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9126WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 200 mm OD, 99 mm Width, 25 ° Contact, Open
Mi Item #14939782
MFR #3MM9126WICRTUL

Mfr description
3MM9126WICRTUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,042.79/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    200 mm
  • Overall Width  
    99 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    135700 N, 30500 lbf
  • Radial Static Load Capacity
    129900 N, 29200 lbf
  • Series
    9100WI
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)