Motion
3MM9136WICRDUL

TIMKEN (FAFNIR)
3MM9136WICRDUL

Unmounted Ball Bearing - 180 mm Bore, 280 mm OD, 0.9450 in Width, 25.00 Contact, Open
MI ITEM #14939784
MFR #3MM9136WICRDUL
Price$39,446.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9136WICRDUL

Unmounted Ball Bearing - 180 mm Bore, 280 mm OD, 0.9450 in Width, 25.00 Contact, Open
MI ITEM #14939784
MFR #3MM9136WICRDUL

Mfr description
3MM9136WICRDUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,446.76/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Bore Size
    7.087 in
  • Contact Angle  
    25.00
  • Inner Ring Width
    0.472 in
  • Outside Diameter  
    280 mm
  • Overall Width  
    0.9450 in

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Flush Ground
    Yes
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    244400 N, 55000 lbf
  • Radial Static Load Capacity
    262400 N, 59000 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    0087796264618

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)